SPARTEX SUC12060653B EUROSLIDE 2 DRAW & CUPBD 2X100 1X170MM-650D BLUE
Drawer
See technical informationReferences
Spartex:UK-SUC12060653B
Rubix:225A0868
Manufacturer :SUC12060653B
Product details : SPARTEX SUC12060653B EUROSLIDE 2 DRAW & CUPBD 2X100 1X170MM-650D BLUE
Our Tool Cabinets are perfect for workshop, garage or industrial tool storage. These cabinets offer versatile storage with a multitude of applications and provide a maximum storage capacity for the workplace. These heavy duty tool cabinets are available in a 600mm width with the height of 1200mm and depth of 650mm and 750mm.
Technical specifications
Attributes
| Height | 1200 mm |
|---|---|
| Width | 600 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 587.98 excl. VAT
/ Each
£ 705.58 incl. VAT
- Delivery usually within ( 16 ) days

