BOTT 40029037.77V CUBIO DRAWER CABINET


cubio drawer cabinet with 11 drawers WxDxH: 1050x750x1600mm RAL 7035/5010

References
bott:40029037.77V
rubix:272A1536
brand logo
brand logo
Technical specifications
Number of drawers11
Height1600 mm
Width1050 mm
See all Specifications

Product details : BOTT 40029037.77V CUBIO DRAWER CABINET


cubio drawer cabinet with 11 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 4x 100mm, 2x 125mm, 3x 150mm, 2x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x750x1600mm.
Cubio drawer cabinet with 11 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 4x 100mm, 2x 125mm, 3x 150mm, 2x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x750x1600mm.

Technical specifications


Attributes
Number of drawers11
Height1600 mm
Width1050 mm
Depth750 mm
Colourgrey
Show UNSPSC/ECL@SS
£ 2,225.42 excl. VAT
/ Each
£ 2,670.50 incl. VAT
  • Usually arrives within 14 working days