References
Spartex:UK-SUC18260755K
Rubix:225A0731
Manufacturer :SUC18260755K
Product details : SPARTEX SUC18260755K EUROSLIDE 5 DRAW 2X100MM 2X150MM 1X200MM-DK/GRY
Our Tool Cabinets are perfect for workshop, garage or industrial tool storage. These cabinets offer versatile storage with a multitude of applications and provide a maximum storage capacity for the workplace. These heavy duty tool cabinets are available in a 600mm width with the height of 825mm and depth of 650mm and 750mm.
Technical specifications
Attributes
| Height | 825 mm |
|---|---|
| Width | 600 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 768.26 excl. VAT
/ Each
£ 921.91 incl. VAT
- Delivery usually within ( 16 ) days

