References
Bunker:23752
Rubix:390A4460
Manufacturer :23752

Product details : BUNKER 23752 MODULAR FLOOR CABINET 2 DRAWER 2 DOOR 680MM
The BUNKER® modular floor cabinet combines two drawers and two doors into a robust and versatile storage solution. Constructed from high-quality steel, it offers exceptional durability and features a matt textured finish that resists scratches and wear. Inside, you'll find an adjustable shelf that provides flexible storage options for your tools and equipment.
For added security, the cabinet includes an integrated lock and two keys, ensuring your items remain safe when not in use.
Each drawer operates smoothly with a soft-close mechanism and is lined with foam to protect your tools. The cabinet also has adjustable feet for perfect positioning on any surface.
This 2 drawer, 2 door floor cabinet can be used as a standalone unit with our stainless steel or hardwood worktop or integrated into our modular storage system for a cohesive, organised workspace. Make a difference in your workshop or garage with BUNKER®.
Technical specifications
Attributes
| Number of drawers | 2 |
|---|---|
| Height | 910 mm |
| Width | 680 mm |
| Depth | 458 mm |
Show UNSPSC/ECL@SS
£ 383.33 excl. VAT
/ Each
£ 460.00 incl. VAT
- Delivery usually within ( 7 ) days
