References
Spartex:UK-SUC6760652R
Rubix:225A1949
Manufacturer :SUC6760652R
Product details : SPARTEX SUC6760652R EUROSLIDE 2 DRAW & CUPBOARD 2X100MM 1X300MM RED
Cabinets to suit the Superbenches.
Technical specifications
Attributes
| Height | 620 mm |
|---|---|
| Width | 600 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 410.40 excl. VAT
/ Each
£ 492.48 incl. VAT
- Delivery usually within ( 16 ) days

