cubio drawer cabinet with 8 drawers WxDxH: 1050x650x1200mm RAL 7035/3004
Number of drawers | 8 |
---|---|
Height | 1200 mm |
Width | 1050 mm |
Number of drawers | 8 |
---|---|
Height | 1200 mm |
Width | 1050 mm |
Depth | 650 mm |
Model | 40021039 |
Type | Drawer Cabinet |
Colour | Red |
Usually arrives within 14 working days