References
Spartex:UK-SUC989065CMG
Rubix:225A1628
Manufacturer :SUC989065CMG
Product details : SPARTEX SUC989065CMG MOBILE EUROSLIDE 5 DRAWER 5X1500MMGREEN
Our Mobile Tool Cabinet range are perfect for workshop, garage or industrial tool storage. These mobile cabinets offer versatile storage with a multitude of applications and provide a maximum storage capacity for the workplace. These mobile heavy duty tool cabinets are available in a 900mm width with the height of 980mm and depth of 650mm.
Technical specifications
Attributes
| Height | 980 mm |
|---|---|
| Width | 600 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 945.77 excl. VAT
/ Each
£ 1,134.92 incl. VAT
- Delivery usually within ( 16 ) days

