FESTO 537257 FOOT MOUNTING HNA-40-R3

HNA Foot Mounting

See technical informationSee documents
References
Festo:HNA-40-R3
Rubix:117A0669
Manufacturer :537257
EAN:4052568049348
HNA-40-R3 Foot mounting
Technical specifications
Typefoot mounting
See all Specifications
Documents

Product details : FESTO 537257 FOOT MOUNTING HNA-40-R3


Foot Mounting HNA-16-R3 For ADN and AEN compact cylinders, and CLR linear-swivel clamp Size=16, Based on the standard=ISO 21287, Variants=Excellent corrosion protection, Corrosion resistance classification CRC=3, Product weight=42 g

Technical specifications


Attributes
Logistic Weight151,32 g
Typefoot mounting
Show UNSPSC/ECL@SS
£ 20.66 excl. VAT
/ Each
£ 24.79 incl. VAT
  • Delivery usually within ( 2 ) days