• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. ENGEX ACCESSORIES GX-DS58 5/8 DRIVING STUD

ENGEX ACCESSORIES GX-DS58 5/8 DRIVING STUD

Driving Stud

See technical informationSee documents

References

Engex:GX-DS58
Rubix:234A5534
brand logo
brand logo

Technical specifications

Typedriving stud
See all Specifications

Documents

Product details : ENGEX ACCESSORIES GX-DS58 5/8 DRIVING STUD


Engex 5/8 Driving Stud

Technical specifications


Attributes
Typedriving stud
Modelgx
Show UNSPSC/ECL@SS
£ 1.70 excl. VAT
/ Each
£ 2.04 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

SCOLMORE INTERNATIONAL LIMITED WA093 1 GANG 25MM DEEP GALVANISED STEELLEGRAND 037164 VIKING TERM BLOCK 16MM (W)12 MMEMITEX EM03.005 5M CAT5E UTP BOOTED PATCH LEAD GREYTAMLEX PMF150-FEC 150X25MM DEEP 90 FLAT ELBOW WITH COUPLE (W)150 MM XZEROBURN FSZF40 FLAT CLIP UP TO 40MM - QTY 50 (L)110 MM X (H)30 MM X (CENTAUR CFA 20B 20MM FEMALE ADAPTOR C/W L/RING BLACKENGEX ACCESSORIES 612031 IP2.5M12 2.5X12MM INS. TERM PIN BLUE PACK OFF4P (FIRST FOR PERFORMANCE) F4PKELVIN GEL BOX 52X53X29 BLISTER OF 1 (LTAMLEX CBP BLANK SERVICE PLATE CAVITY FLOOR SERV BO (L)194 MM X (W)85NIGLON MBB5 1.5IN LONG MALE BRASS BUSHNIGLON ETTB4 16MM 4W DP EARTH TERMINAL (L)54 MM X (W)19 MM X (D)14 MMNIGLON MS32 32MM SHORT MALE BRASS BUSHCABLOFIL MRFCPG PAIRS COUPLERS (D)29 MMENGEX ACCESSORIES 613005 IR6M10 6X10MM INS. TERM RING YELLOW PACK OF 1F4P (FIRST FOR PERFORMANCE) F4PMARKERPACK ELECTRICIANS MARKERS PACK OF
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap