LEGRAND 037164 VIKING TERM BLOCK 16MM (W)12 MM
Viking 3 Terminal Blocks Connection
See technical informationSee documentsReferences
Legrand:037164
Rubix:234A6204
EAN:3245060371647

Documents
Product details : LEGRAND 037164 VIKING TERM BLOCK 16MM (W)12 MM
Viking Term Block 16MM (W)12 mm
Technical specifications
Attributes
| Type | terminal block |
|---|---|
| Material | polyamide |
Show UNSPSC/ECL@SS
£ 5.01 excl. VAT
/ Each
£ 6.01 incl. VAT
- Delivery usually within ( 3 ) days
