TAMLEX CBP BLANK SERVICE PLATE CAVITY FLOOR SERV BO (L)194 MM X (W)85
Service Plates
See technical informationSee documentsReferences
Tamlex:CBP
Rubix:234A6821

Documents
Product details : TAMLEX CBP BLANK SERVICE PLATE CAVITY FLOOR SERV BO (L)194 MM X (W)85
Blank Service Plate Cavity Floor Serv Bo (L)194 mm x (W)85 mm x (D)10 mm
Technical specifications
Attributes
| Type | blank service plate |
|---|---|
| Model | cbp |
| Material | steel |
Show UNSPSC/ECL@SS
£ 6.85 excl. VAT
/ Each
£ 8.22 incl. VAT
- Delivery usually within ( 3 ) days
