• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. NIGLON MBB5 1.5IN LONG MALE BRASS BUSH

NIGLON MBB5 1.5IN LONG MALE BRASS BUSH

Male Bushes

See technical informationSee documents

References

Niglon:MBB5
Rubix:234A5653
brand logo
brand logo

Technical specifications

Typeniglon mbb5 1.5in long male brass bush

Documents

Product details : NIGLON MBB5 1.5IN LONG MALE BRASS BUSH


1.5in Long Male Brass Bush

Technical specifications


Attributes
Typeniglon mbb5 1.5in long male brass bush
Show UNSPSC/ECL@SS
£ 3.68 excl. VAT
/ Each
£ 4.42 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

MARLANVIL 92.04 120 X 160 X 90 PLASTIC ENCLOSURE TINTED (H)158 MM X (WMENNEKES 9350UK WALL SOCKET IP67 32A 3P 110V 4HILME PE3265PP WALL MTD SOCKET 32A 415V 5PTAMLEX CPP06 PLATE FOR 4 RJ45/LJ6C C/O 37X2MM CAVITY (L)194 MM X (H)85NIGLON LB201G 20MM 1 HOLE LOOP-IN BOX GALVANISEDLEGRAND 036918 ATLANTIC 500X400X200 (H)500 MM X (W)400 MM X (D)200 MMMARSHALL-TUFFLEX MT2/7230 FAST FIX WALL BRACKET 100MMEMITEX EM01.106 CATEGORY 6 37.5 X 22 MODULETAMLEX PMF150-FEC 150X25MM DEEP 90 FLAT ELBOW WITH COUPLE (W)150 MM XTAMLEX BTF200/60 200X60 FASTCONNECT BASKET TRAY (L)3 M X (W)200 MM X (BRITCLIP EP52021104 CR210 BAG 25 2-4MM SNAP CLIP PACK OF 25MARSHALL-TUFFLEX MT2/7251 FAST COUPLING BASKET TRAY 300X65MMEZ (L)3 MTAMLEX TB213 GUSSET BASE PLATE BRACKET TAMSTRUTROBSON PRODUCTS SLGY3R GREEN/YELLOW SLEEVING 3MM ON A REEL (L)100 M XCABLOFIL MGIP44E 100100 IP ENDCAP (H)100 MM X (W)100 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap