• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. NIGLON MS32 32MM SHORT MALE BRASS BUSH

NIGLON MS32 32MM SHORT MALE BRASS BUSH

Male Bushes

See technical informationSee documents

References

Niglon:MS32
Rubix:234A5678
brand logo
brand logo

Technical specifications

Typeniglon ms32 32mm short male brass bush

Documents

Product details : NIGLON MS32 32MM SHORT MALE BRASS BUSH


32mm Short Male Brass Bush

Technical specifications


Attributes
Typeniglon ms32 32mm short male brass bush
Show UNSPSC/ECL@SS
£ 1.21 excl. VAT
/ Each
£ 1.45 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

TAMLEX BT/CB300 300MM FASTCONNECT C SUPPORT BRACKET (H)215 MM X (W)370TAMLEX T1G16 1 GANG 16MM DEEP SOCKET BOX (H)72 MM X (W)72 MM X (D)16 MENGEX ACCESSORIES 635007 CTS25 CRIMP-PAK COPPER TUBE SPLICES (L)35 MMMARSHALL-TUFFLEX MT2/7248 FAST COUPLING BASKET TRAY 100X65MMEZ (L)3 MTAMLEX CABLE TRAY BRACKET STO3CABLOFIL MRFB150PG 150MM 90 FLAT BEND (W)150 MM X (D)25 MMTAMLEX TB213 GUSSET BASE PLATE BRACKET TAMSTRUTMENNEKES 9372UK 4 PIN MOUNTED SOCKETENGEX ACCESSORIES 611032 IP1.5M 1.5X12MM INS. TERM PIN RED PACK OF 100BRITCLIP EP52021104 CR210 BAG 25 2-4MM SNAP CLIP PACK OF 25ENGEX ACCESSORIES 651019 CPTMSA28 ADHESIVE MOUNTS 2 WAY NATURAL (L)28TAMLEX TC103-45 450MM CANTILEVER ARM (L)450 MMSWA 19.1MM HEAT SHRINK SP19EUCABLOFIL MRFT100PG 100MM EQUAL TEE (W)100 MM X (D)25 MMWAGO 51002097 773-102 PUSH WIRE CONNECTOR PACK 20 BLI (H)13.1 MM X (W)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap