• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. CENTAUR PVC CDLB 3W 1 GANG 47MM DRYLINING BOX (H)83 MM X (W)83 MM X (D

CENTAUR PVC CDLB 3W 1 GANG 47MM DRYLINING BOX (H)83 MM X (W)83 MM X (D

Dry Lining Box

See technical informationSee documents

References

Centaur Manufacturing:CDLB3W
Rubix:234A6412
brand logo
brand logo

Technical specifications

Typedry lining box
See all Specifications

Documents

Product details : CENTAUR PVC CDLB 3W 1 GANG 47MM DRYLINING BOX (H)83 MM X (W)83 MM X (D


Technical specifications


Attributes
Typedry lining box
Colourwhite
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

CENTAUR PVC CIAT 44W 100MMX100MM INTERNAL ANGLE WHITEMURRELEK 4000-68512-0000001 FRAME SINGLE TRANSPARENTMCG DL11 415V 3 PHASE DOL STARTER MAX 25AMP (H)184 MM X (W)103CENTAUR PVC CXAM 22W 50MMX50MM CLIP-ON EXTERNAL ANGLE WHITESMC IZT40-232D3AH-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERROTHENBERGER PIPE ROUGHING WRENCH 3/8-2 56500CENTAUR PVC 25 CRB 2B 25MM TERMINAL 1 WAY BOX BLACK (DIA)25 MMSMC IZF10R-P IZF10 IONIZER FAN TYPECENTAUR PVC OUTLET BOX 20-CRB-13BMCG CX324P415SIS CONNEXS 32A 3P+E 415V INTERLOCK SWITCH S (H)120 MM XSMC IZT43-L36HP-3 IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLERSCHNEIDER XB5A FIXING BASE ZB5AZ009CENTAUR PVC CMA 25B 25MM MALE ADAPTOR C/W L/RING BLACK (DIA)25 MMCENTAUR PVC CMA 20W 20MM MALE ADAPTOR C/W L/RING WHITE (DIA)20 MMCENTAUR PVC CSC 20B 20MM STRAIGHT COUPLING BLACK (DIA)20 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap