SMC IZF10R-P IZF10 IONIZER FAN TYPE
Static Control - IZF10, Ionizer, Fan Type
See technical informationSee documentsReferences
SMC:IZF10R-P
Rubix:247A5645

Documents
Product details : SMC IZF10R-P IZF10 IONIZER FAN TYPE
Applications generating harmful levels of static electricity now have the ideal solution following the launch of our new portable fan type ionizer -Series IZF10. Extremely compact and lightweight and without the need of a compressed air supply, this fan type Ionizer is suitable for a wide range of applications including workbench mounting. Series IZF10 achieves and ion balance of ±13V, or less, and is available in a low noise type (29dB(A)) or a fast static removal type (1.5 seconds). Fitted with two alarm functions, plus a trimmer for adjusting the ion balance, monitoring the Series IZF10´s operating performance cannot be easier and ease of on-site maintenance has also been considered as it is also possible to clean the Ionizers electrodes by simply removing the cartridge case.
Technical specifications
Attributes
| Type | fan type ionizer |
|---|---|
| Voltage | 21,6/26,4 V |
| Material | abs/stainless steel (case);tungsten (emitter) |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 518.01 excl. VAT
/ Each
£ 621.61 incl. VAT
- Delivery usually within ( 22 ) days