Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
CENTAUR PVC CDLB 2W 2G 35MM DRY LINING BOX WHITE 5 (H)83 MM X (W)144 M
CENTAUR PVC CDLB 2W 2G 35MM DRY LINING BOX WHITE 5 (H)83 MM X (W)144 M
Dry Lining Box
References
centaur manufacturing:
CDLB2W
rubix:
234A9775
Technical specifications
Type
Dry Lining Box
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR PVC CDLB 2W 2G 35MM DRY LINING BOX WHITE 5 (H)83 MM X (W)144 M
Technical specifications
Attributes
Type
Dry Lining Box
Width
73
mm
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CENTAUR PVC 20 CRB 5B 20MM TEE 3 WAY BOX BLACK (DIA)20 MM
CENTAUR PVC MULTI 2/3 2MM 20MTS BLUE BROWN 60 MTS G/ (L)100 M X
SMC IZS31-DG AUTOBALANCE SENSOR HIGH PRECISSION TYPE
HAGER ESC440 CONTACTOR 40A 4NO 230V (W)52.5 MM
CENTAUR PVC SA 2 250ML WATERPROOF ADHESIVE
SMC IZT41-40D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZT41-82D38HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
NIGLON LTD LRS25G 25MM LOCKRINGS ZINC PACK OF 100
TAMLEX ANGLE BRACKET TB144
CENTAUR PVC MFB 5W 50MMX25MM FLAT BEND
HAGER WMMRJ45 RJ45 CAT6 UTP EURO EUROMODULES (H)50 MM X (W)25 MM
MCG CXN324P415C CONNEXS 32A 3P+E 415V COUPLER (L)167 MM X (DIA)66.5 MM
CENTAUR PVC MEC 3W 38MMX16MM END CAP
IDEAL INDUSTRIES NETWORKS DIVISION 30-1034 4 PORT PUSH-IN CONNECTORS (
CENTAUR PVC MEC 5W 50MMX25MM END CAP