BASE B6300 RECORD TEXTILE INSOLE ORANGE EU44 UK10
Dry'n Air Plus B6300 insoles
See technical informationReferences
Base Protection:AA-B6300-A3-44
Rubix:389A0819
Manufacturer :AA-B6300-A3 44
EAN:8034003171186

Product details : BASE B6300 RECORD TEXTILE INSOLE ORANGE EU44 UK10
Replacement insoles for Record Base Protection range. Air channels and puncture-resistant fibers. Air is elevated above the outsole, carrying heat away for greater comfort. Air is pushed in then expelled, keeping moisture away and feet dry.
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Colour | brown |
| Main material | textile |
| Material | technical fabric coupled with polymeric material |
Show UNSPSC/ECL@SS
£ 18.63 excl. VAT
/ Each
£ 22.36 incl. VAT
- Usually arrives within 14 working days
