References
SMC:IDFA15E1-23-V
Rubix:265A1325

Technical specifications
| Threading diameter (inch) | rc 1 '' |
|---|---|
| Volume flow rate | 2800 l/min |
| Min. service pressure | 1.5 bar |
Documents
Product details : SMC IDFA15E1-23-V
Longer lifetime of the air system
High corrosion resistance with the use of stainless steel heat exchanger
Efficient drying with low pressure drop
Compactness
Easy maintenance.
High corrosion resistance with the use of stainless steel heat exchanger
Efficient drying with low pressure drop
Compactness
Easy maintenance.
Strengths
•Improved corrosion resistance with the use of stainless steel, plate type heat exchanger
EC Directive compliant (with CE marking)
Rated inlet condition 35°C
Refrigerant: R134a (HFC)
EC Directive compliant (with CE marking)
Rated inlet condition 35°C
Refrigerant: R134a (HFC)
Technical specifications
Attributes
| Threading diameter (inch) | rc 1 '' |
|---|---|
| Volume flow rate | 2800 l/min |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 10 bar |
| Material | stainless steel (heat exchanger) |
| Connection | rc 1 |
Show UNSPSC/ECL@SS
£ 1,906.57 excl. VAT
/ Each
£ 2,287.88 incl. VAT
- Delivery usually within ( 4 ) days