SMC CP96SDB63-220C ISO 15552 CYLINDER


ISO PROFILE CYLINDER CP96SDB63-220C

References
smc:01374383
rubix:134A1423
brand logo
brand logo
Technical specifications
TypeIntegrated magnet
Cylinder diameter63 mm
See all Specifications

Product details : SMC CP96SDB63-220C ISO 15552 CYLINDER


ISO 15552 cylinder, double-acting, single rod/through rod with pneumatic cushioning at both ends and elastic cushioning. Bore (mm): 32, 40, 50, 63, 80, 100. Stroke: 25 to 2000mm. Compatible sensors.

Technical specifications


Attributes
TypeIntegrated magnet
Cylinder diameter63 mm
Cylinder stroke220 mm
Show UNSPSC/ECL@SS
£ 143.36 excl. VAT
/ Each
£ 172.03 incl. VAT
  • Delivery usually within ( 4 ) days