Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1782259 STANDARDS-BASED CYLINDER DSBF-C-100-160-PPVA-N3-R
FESTO 1782259 STANDARDS-BASED CYLINDER DSBF-C-100-160-PPVA-N3-R
DSBF standard cylinder
References
festo:
DSBF-C-100-160-PPVA-N3-R
rubix:
217A8265
manufacturer :
1782259
ean:
4052568248048
Technical specifications
Type
DSBF standard cylinder
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1782259 STANDARDS-BASED CYLINDER DSBF-C-100-160-PPVA-N3-R
Standard cylinder DSBF-C-100-160-PPVA-N3-R Stroke=160 mm, Piston diameter=100 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
5578
g
Type
DSBF standard cylinder
Cylinder diameter
100
mm
Cylinder stroke
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
429.33
excl. VAT
/
Each
£
515.20
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC CP96KDB40-200CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP96KB63-320CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP96SDB32-60C ISO 15552 CYLINDER
FESTO 163415 STANDARDS-BASED CYLINDER DNC-63-25-PPV
SMC CD85N25-160-B AIR CYLINDER
SMC CP96SDB100-1200C ISO 15552 CYLINDER
SMC CD85N12-20S-B ISO 6432 CYLINDER
SMC CP96NDB80-400CW CYLINDER WITH LOCK DOUBLE ROD
SMC CD85N8-25S-B SPRING RETURN CYLINDER
SMC CD85Y8-10-B AIR CYLINDER
NORGREN PM/31122 AIR BELLOW 12X2/325
SMC CP96SDB63-125CW CYLINDER DOUBLE ROD
FESTO 1646786 ISO CYLINDER
SMC CP96SB100-160 ISO 15552 CYLINDER
FESTO 1780906 ISO CYLINDER