Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646786 ISO CYLINDER
FESTO 1646786 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-80-40-PPSA-N3
rubix:
390A8525
manufacturer :
1646786
ean:
4052568244293
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646786 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
2920
g
Type
DSBG standard cylinder
Cylinder diameter
80
mm
Cylinder stroke
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
250.27
excl. VAT
/
Each
£
300.32
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 2537459 ISO CYLINDER
FESTO 196026 ROUND CYLINDER DSNU-32-160-PPV-A
FESTO 2029462 ISO CYLINDER
FESTO 19267 STANDARDS-BASED CYLINDER ESNU-20-25-P-A
SMC C85N10-25C AIR CYLINDER
AVENTICS CYLINDER 0822122002
MECALINE 895890 CYLINDER ISO15552 D63 C200 D M
CAMOZZI CYLINDER 10-4275-4002
CAMOZZI CYLINDER 10-4875-3002
SMC CD85N20-175C-B AIR CYLINDER
SMC CP96SDB80-300C ISO 15552 CYLINDER
MATARA MCQI2-11-100-175M ISO15552-VDMA 24562 100 BORE 175MM STROKE MAG
SMC C85N10-10S SINGLE ACTING CYLINDER
FESTO 19229 STANDARDS-BASED CYLINDER DSNU-16-40-PPV-A
FESTO 1646569 ISO CYLINDER