Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 2159632 ISO CYLINDER
FESTO 2159632 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-125-400-PPVA-N3
rubix:
390A8417
manufacturer :
2159632
ean:
4052568017200
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2159632 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
11000
g
Type
DSBG standard cylinder
Cylinder diameter
125
mm
Cylinder stroke
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
628.90
excl. VAT
/
Each
£
754.68
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
SMC CD85N12-75-B AIR CYLINDER
FESTO 8073979 ISO CYLINDER
SMC CP96SDB32-170C ISO 15552 CYLINDER
PARKER AIRBELL 9109010
SMC CP96SDB32-60C ISO 15552 CYLINDER
SMC CHDKGB63-25 HYDRAULIC CYLINDER
SMC CP96SB50-500 ISO 15552 CYLINDER
SMC CD85RAF16-80-B DIRECT MOUNT ISO 6432 CYLINDER
SMC CD55B25-25-X1439 COMPACT CYLINDER
FESTO 1778834 ISO CYLINDER
MATARA MCQI2-11-100-300M ISO15552-VDMA 24562 100 BORE 300MM STROKE MAG
FESTO 19190 STANDARDS-BASED CYLINDER DSNU-12-25-P-A
FESTO 1646716 ISO CYLINDER
FESTO 196024 ROUND CYLINDER DSNU-32-100-PPV-A
FESTO 559325 ROUND CYLINDER