FESTO 19227 STANDARDS-BASED CYLINDER DSNU-25-250-P-A


Round cylinder, double-acting DSNU

References
festo:DSNU-25-250-P-A
rubix:109A1709
manufacturer :19227
ean:4052568067076
DSNU-25-250-P-A Standard cylinder
brand logo
Technical specifications
TypeDSNU Round cylinder
Cylinder diameter25Ā mm
See all Specifications

Product details : FESTO 19227 STANDARDS-BASED CYLINDER DSNU-25-250-P-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistics dimensions (L x W x H)396x35x32Ā mm
Logistic Weight506,6Ā g
TypeDSNU Round cylinder
Cylinder diameter25Ā mm
Cylinder stroke250Ā mm
Show UNSPSC/ECL@SS
Ā£ 63.89 excl. VAT
/ Each
Ā£ 76.67 incl. VAT
  • Delivery usually within ( 6 ) days