Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1775263 STANDARDS-BASED CYLINDER DSBF-C-50-125-PPVA-N3-R
FESTO 1775263 STANDARDS-BASED CYLINDER DSBF-C-50-125-PPVA-N3-R
DSBF standard cylinder
References
festo:
DSBF-C-50-125-PPVA-N3-R
rubix:
111A7507
manufacturer :
1775263
ean:
4052568247058
Technical specifications
Type
DSBF standard cylinder
Cylinder diameter
50Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1775263 STANDARDS-BASED CYLINDER DSBF-C-50-125-PPVA-N3-R
Standard cylinder DSBF-C-50-125-PPVA-N3-R Stroke=125 mm, Piston diameter=50 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
2030,5Ā
g
Type
DSBF standard cylinder
Cylinder diameter
50Ā
mm
Cylinder stroke
125Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
209.02
excl. VAT
/
Each
Ā£
250.82
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC CD85N20-25-B AIR CYLINDER
SMC CP96SDB63-70C ISO 15552 CYLINDER
FESTO 559311 ROUND CYLINDER DSNU-40-160-PPS-A
FESTO 19234 STANDARDS-BASED CYLINDER DSNU-16-160-PPV-A
SMC CP96SDB80-400CW CYLINDER DOUBLE ROD
NORGREN RM/8021/M/200 CYLINDER
NORGREN RM/55451/M/80 RM55451M80 50MM DADC CYLINDER
MATARA MCQI2-11-63-175M ISO15552-VDMA 24562 63 BORE 175MM STROKE MAG P
FESTO 3659491 ISO CYLINDER
SMC CP96KDB32-25CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP96SDB100-700CW CYLINDER DOUBLE ROD
FESTO 1804661 ISO CYLINDER
SMC C96SDB80-600C ISO 15552 CYLINDER
FESTO 1778438 ISO CYLINDER
FESTO 1376911 STANDARDS-BASED CYLINDER DSBC-40-250-PPSA-N3