Round cylinder, double-acting DSNU
Type | dsnu round cylinder |
---|---|
Cylinder diameter | 40 mm |
Logistics dimensions (L x W x H) | 335x50x50 mm |
---|---|
Logistic Weight | 1020 g |
Type | dsnu round cylinder |
Cylinder diameter | 40 mm |
Cylinder stroke | 160 mm |
Delivery usually within ( 11 ) days