References
Festo:DSBF-C-80-100-PPSA-N3-R
Rubix:390A8370
Manufacturer :1781065
EAN:4052568247904

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : FESTO 1781065 ISO CYLINDER
Standard cylinder DSBF-C-80-100-PPSA-N3-R Stroke=100 mm, Piston diameter=80 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 4081,5 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 100 mm |
Show UNSPSC/ECL@SS
£ 316.83 excl. VAT
/ Each
£ 380.20 incl. VAT
- Delivery usually within ( 6 ) days