SMC ASD530FG-03-10S DUAL SPEED CONTROLLER


Dual - ASD*FG

References
smc:ASD530FG-03-10S
rubix:120A2245
manufacturer :00117957

Product details : SMC ASD530FG-03-10S DUAL SPEED CONTROLLER


Series ASD, combines a meter-in and meter-out dual speed controller in a single body. The series is available with PT or NPT ports and one-touch fittings are standard. Tamper proof and flat head screwdriver adjustable versions are also available for extra protection against inadvertent operation.

Strengths

Stainless Steel 303 Enables bi-directional flow control Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2 Applicable Tubing O.D.: Ø 4 to Ø 12 mm and Ø 1/8" to Ø 3/8" Operating Pressure Range: 0.1 to 1 MPa.

Technical specifications


Attributes
No attributes to display for this product
£ 61.77 excl. VAT
/ Each
£ 74.12 incl. VAT
  • Delivery usually within ( 19 ) days