References
SMC:ASD630FG-04-12S
Rubix:121A1234
Manufacturer :ASD630FG-04-12S

Technical specifications
| Type of coupling | one-touch fittings |
|---|---|
| Type | dual speed controller with one-touch fittings |
Documents
Product details : SMC ASD630FG-04-12S DUAL SPEED CONTROLLER
Series ASD, combines a meter-in and meter-out dual speed controller in a single body. The series is available with PT or NPT ports and one-touch fittings are standard. Tamper proof and flat head screwdriver adjustable versions are also available for extra protection against inadvertent operation.
Strengths
Stainless Steel 303
Enables bi-directional flow control
Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 4 to Ø 12 mm and Ø 1/8" to Ø 3/8"
Operating Pressure Range: 0.1 to 1 MPa.
Technical specifications
Attributes
| Type of coupling | one-touch fittings |
|---|---|
| Type | dual speed controller with one-touch fittings |
| Material | stainless steel 303 |
| Flow | 78000 l/h |
| Max. service pressure | 10 bar |
| Series | asd-fg |
| Max. temperature | 60 °C |
| Port size | 1/2 |
Show UNSPSC/ECL@SS
£ 66.72 excl. VAT
/ Each
£ 80.06 incl. VAT
- Delivery usually within ( 19 ) days