References
SMC:AS2301FS1-02-10
Rubix:393A9363
Manufacturer :AS2301FS1-02-10

Technical specifications
| Type of coupling | universal type |
|---|---|
| Type | smc as2301fs1-02-10 speed controller |
Documents
Product details : SMC AS2301FS1-02-10 SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Strengths
Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 3.2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
Operating Pressure Range: 0.1 to 1 MPa.
Technical specifications
Attributes
| Type of coupling | universal type |
|---|---|
| Type | smc as2301fs1-02-10 speed controller |
| Material | pbt; brass (electroless nickel plated) |
| Max. service pressure | 10 bar |
| Series | as-fs series |
| Max. temperature | 60 °C |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 18.11 excl. VAT
/ Each
£ 21.73 incl. VAT
- Delivery usually within ( 19 ) days