SPARTEX 148600 100% COTTON DUNGAREES BUGATTI BLUE SIZE 54
Dungarees
See technical informationSee documentsReferences
GISS:148600
Rubix:216A6539
EAN:3660338016226

Documents
Product details : SPARTEX 148600 100% COTTON DUNGAREES BUGATTI BLUE SIZE 54
Materials: 100% cotton 320 g/m² Colour scheme: Bugatti Blue.
.
Button fly and waistband closed by adjustable buttons, removable braces, bib with 1 patch pocket with metal closing and adjacent pen pocket. 2 lower pockets, 2 hand pockets closed by buttons, 1 ruler pocket on right leg, 1 button closing rear pocket. Non shrinking treatment SANFOR.
Button fly and waistband closed by adjustable buttons, removable braces, bib with 1 patch pocket with metal closing and adjacent pen pocket. 2 lower pockets, 2 hand pockets closed by buttons, 1 ruler pocket on right leg, 1 button closing rear pocket. Non shrinking treatment SANFOR.
Strengths
Anti shrink treatment SANFOR
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 54 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 320 g/m² |
| Material | 100 % cotton |
Show UNSPSC/ECL@SS
£ 28.10 excl. VAT
/ Each
£ 33.72 incl. VAT
- Usually arrives within 14 working days
Size
54
