• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,380)
  • Hygiene(1,444)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,767)
  • Aid and Fire safety(135)
  • Environment(789)
  • First aid(102)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Environment
  5. Waste containers
  6. Waste containers - Accessory
  7. SPARTEX A0100120 120L AUDIT COVERYELLOW

SPARTEX A0100120 120L AUDIT COVERYELLOW

Waste containers - Accessory Spartex

See technical information

References

Spartex:UK-A0100120
Rubix:225A8251
brand logo
brand logo

Product details : SPARTEX A0100120 120L AUDIT COVERYELLOW


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 37.79 excl. VAT
/ Each
£ 45.35 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

DURABIN 1800500020 60L HINGED FOOD SAFE ECO RECYCLING BIN LID GREENDURABIN 1800506050 90L SQUARE ECO BIN LID GREYTORK 566008 BLACK SANITARY TOWEL BAG DISPENSER B5DURABIN 1800497050 60L RECTANGUALR RECYCLING/FOOD SAFE BIN LID GREYDURABIN 1800502040 60L HINGED BIN LID FOR EASY RECYCLING BLUEDURABIN 1800506221 ECO 90L SQAURE RECYCLED PLASTIC LID BLACKDURABIN 1800497020 60L RECTANGUALR RECYCLING/FOOD SAFE BIN LID GREENDURABIN 1800504221 60L RECTANGULAR ECO BIN LID BLACKTORK 566000 WHITE SANITARY TOWEL BAG DISPENSER B5DURABIN 1800500030 60L HINGED FOOD SAFE ECO RECYCLING BIN LID YELLOWSPARTEX A0100360 360L AUDIT COVERYELLOWSPARTEX A0100240 240L AUDIT COVERYELLOWSPARTEX 852016 PLUS TROLLEY FOR MACHINING TOOLS TYPE ISO 40DURABIN 1800504050 60L RECTANGULAR ECO BIN LID GREYDURABIN 1800497030 60L RECTANGUALR RECYCLING/FOOD SAFE BIN LID YELLOW
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap