DURACELL DL2032 3V LITHIUM COIN CELL BATTERY PK 2
Duracell Lithium Coin Battery
See technical informationSee documentsReferences
Duracell:DL2032
Rubix:4518404

Documents
Product details : DURACELL DL2032 3V LITHIUM COIN CELL BATTERY PK 2
Duracell Specialty 2032 Lithium Coins are the batteries you can trust. Dependable and long-lasting, they are most commonly used to power medical devices (glucometer, heart rate monitor), security devices (bank card reader) and other electronics (watch, clock radio, pedometer and more).
Strengths
High rate discharge capability under intermittent or continuous drain (high power construction)
Capacity: 230 mAh
Endpoint Voltage: 2V
Immediate start-up capability and flat discharge voltage
Long shelf life
Capacity: 230 mAh
Endpoint Voltage: 2V
Immediate start-up capability and flat discharge voltage
Long shelf life
Applications
Commonly used in medical devices like glucometer, heart rate monitor
Technical specifications
Attributes
| Voltage | 3 V |
|---|---|
| Number of elements | 2 |
| Length | 84 mm |
Show UNSPSC/ECL@SS
£ 2.70 excl. VAT
/ Each
£ 3.24 incl. VAT
- In stock: Next day delivery
