ENERGIZER CR2032 PK1 2032 3.0V COIN CELL LITHIUM BATTERY
Energizer battery
See technical informationSee documentsReferences
Energizer:CR2032
Rubix:1472163

Documents
Product details : ENERGIZER CR2032 PK1 2032 3.0V COIN CELL LITHIUM BATTERY
The Energizer 2032. Used in heart-rate monitors, keyless entry, glucose monitors, toys and games
ENERGIZER 2032 3.0V COIN CELL LITHIUM BATTERY
Strengths
Holds power for 8 years in storagePerforms in extreme temperatures (-22 to 140 F)Child Resistant PackagingCell size: 1620Type: Lithium Coin
Applications
Heart-rate monitorsGlucose monitorsKeyless entryToys & games
Technical specifications
Attributes
| Voltage | 3 V |
|---|---|
| Length | 3.2 mm |
| Type | lithium coin |
| Max. temperature | 60 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 2.08 excl. VAT
/ Each
£ 2.50 incl. VAT
- In stock: Next day delivery
