Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Shovel for floor and surface
SPARTEX VZ.8011/G SOFT DUSTPAN AND BRUSH SET GREEN
SPARTEX VZ.8011/G SOFT DUSTPAN AND BRUSH SET GREEN
Soft Dustpan and Brush Set Green
References
spartex:
UK-VZ.8011/G
rubix:
223A8904
manufacturer :
VZ.8011/G
Product details
Technical specifications
Product details : SPARTEX VZ.8011/G SOFT DUSTPAN AND BRUSH SET GREEN
Features:
Rubber lip enhances sweeping effectiveness
Hanging hole ideal for storage purposes
Soft brush, suitable for light sweeping tasks of dust & smaller debris
Technical specifications
Attributes
Colour
Green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.12
excl. VAT
/
Each
£
2.54
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
56233 VIKAN BLUE SHOVELS
SPARTEX 845255 LACQUERED SHOVEL MATERIAL EPOXY COATED STEEL
HILLBRUSH PSH7B 320MM SOFT GRIP HAND SHOVEL BLUE
VIKAN 56703 BLU HAND SCOOP 2 LITRE 390MM
HILLBRUSH DP10SETB 900X280MM ANGLE LOBBY BROOM W/LTWT DUSTPAN BLUE
VIKAN 56756 YEL HAND SCOOP 1 LITRE 350MM
SPARTEX 849155 BRUSH AND SWIVEL PAN SET, TIPPING
VIKAN 56259 BLK SHOVEL D GRIP 1040MM
WOLF GARTEN BKM MULTI-CHANGE DUSTPAN AND SMALL HANDLE
VIKAN 56654 RED DUSTPAN SET CLOSABLE WITH BROOM 350MM MEDIUM
VIKAN 5660/7 56607 DUST PAN ORANGE
HILLBRUSH DP1B 330 X 203MM DUSTPAN BLUE
VIKAN 56604 RED DUSTPAN 295MM
56733 VIKAN HAND SCOOP
HILLBRUSH DP1R 330 X 203MM DUSTPAN RED