SPARTEX 845255 LACQUERED SHOVEL MATERIAL EPOXY COATED STEEL
Lacquered metal household pan
See technical informationSee documentsReferences
Spartex:845255
Rubix:217A4030
EAN:3660338075339

Documents
Product details : SPARTEX 845255 LACQUERED SHOVEL MATERIAL EPOXY COATED STEEL
Epoxy coated steel.
Metal thickness 0,55 mm.
Metal thickness 0,55 mm.
Technical specifications
Attributes
| Colour | red |
|---|---|
| Main material | steel |
| Material | epoxy coated steel |
Show UNSPSC/ECL@SS
£ 4.94 excl. VAT
/ Each
£ 5.93 incl. VAT
- In stock: Next day delivery
