POLYCO DPN DYFLEX+ FOAMED NITRILE GLOVES 4X42C GREY/BLUE SIZE 8
Dyflex® Plus N
See technical informationSee documentsReferences
Polyco Healthline:DPN/8
Rubix:2573907
EAN:05010699842657



Documents
Product details : POLYCO DPN DYFLEX+ FOAMED NITRILE GLOVES 4X42C GREY/BLUE SIZE 8
Performance: The remarkably lightweight liner provides maximum levels of cut, abrasion and tear resistance providing superb mechanical protection.
Colour : Blue
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 8 |
| Cutting resistance level | 5 |
| Main material | nitrile |
| Food contact | no |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | nitrile |
| Colour | grey |
| Material | nitrile |
Show UNSPSC/ECL@SS
£ 12.77 excl. VAT
/ Each
£ 15.32 incl. VAT
- In stock: Next day delivery
