HyFlex 11735
Size | 9 |
---|---|
Cutting resistance level | C |
Main material | Fiber Glass |
Size | 9 |
---|---|
Cutting resistance level | C |
Main material | Fiber Glass |
Abrasion resistance level | 4 |
Coating | Polyurethane |
Cuff style | Knitwrist |
Type | Glove |
Material | Fiber glass|HPPE|Nylon|Spandex |
Usually arrives within 14 working days