POLYCO BSB BLADESHADES DYNEEMA GLOVES 3X43D BLUE SIZE 9
Bladeshades™ seamless knitted high cut resistant glove
See technical informationSee documentsReferences
Polyco Healthline:BSB/09
Rubix:80179119
Manufacturer :BSB/09






Documents
Product details : POLYCO BSB BLADESHADES DYNEEMA GLOVES 3X43D BLUE SIZE 9
Ideal for environments where cross contamination is a high risk. This glove is particularly suited to the food industry with their high cut resistance and choice in colour. Seamless knitted high cut resistant gloves with Dyneema Technology. Dyneema is up to 15 times stronger than quality steel and up to 40% stronger than aramid fibres. Innovative fibre design helps to attain a maximum EN388 cut resistance - cut level 5. Low lining to prevent food contamination. Ambidextrous for prolonged glove use. Can be laundered up to 95°C
Strengths
Blade Shades™: Seamless knitted high cut resistant glove with DYNEEMA® technologyHYGIENE: Available in four colours for complete colour co-ordination, ensuring hygiene control when working with different food types. Available in white, blue, red and blackCUT RESISTANCE: A high cut resistant yarn with DYNEEMA® technology. The innovative fibre achieves maximum EN388 cut resistance - level 5COMFORT: The elasticated knit writs ensures the glove fits comfortably and securely at all times
Applications
Fruit ProcessingVegetable PreparationMeat & Fish Filleting
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | 5 |
| Main material | polyester |
| Food contact | yes |
| Abrasion resistance level | 3 |
| Material | polyester glass fibre |
Show UNSPSC/ECL@SS
£ 10.21 excl. VAT
/ Each
£ 12.25 incl. VAT
- Usually arrives within 14 working days
