3M ATG TAPE MULTI PURPOSE 969 X 33M
Scotch® ATG Adhesive Transfer Tape 969
See technical informationSee documentsReferences
3M:7000116642
Rubix:8925160
Manufacturer :7000116642
EAN:04054596814813

Technical specifications
| Width | 12 mm |
|---|---|
| Length | 33 m |
| Material | high strength acrylic adhesive (adhesive), glassine paper (liner) |
Documents
Product details : 3M ATG TAPE MULTI PURPOSE 969 X 33M
Get an acrylic, reverse wound, pressure sensitive adhesive on a densified kraft paper liner with Scotch® ATG Adhesive Transfer Tape 969. Our tape can be used with Scotch® ATG Adhesive Applicators and is a safe alternative to hot melt adhesives that features high initial adhesion and good holding power to a variety of materials including most plastics and rough surfaces.
The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives and bonds quickly on contact.
The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives and bonds quickly on contact.
Use Scotch® ATG Adhesive Transfer Tape 969 as a safe alternative to hot melt adhesives that features high initial adhesion and good holding power to a variety of materials including most plastics. Our transfer tape is an acrylic, reverse wound, pressure sensitive adhesive on a densified kraft paper liner that can be used with Scotch® ATG Adhesive Applicators.
Strengths
A soft pressure sensitive adhesive system that features high initial adhesion and good holding power to a variety of materials including most plastics.|| Bonds well to smooth and moderately-textured surfaces;Holds well to glossy surfaces and most plastics|| The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations.;Offers good solvent, humidity and moisture resistance|| The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives. Safer than hot melt adhesives.;Apply as a safe alternative to hot melt adhesives|| Conforms easily to curves and contours;Leaves no mess, no residue and no odour|| Leaves no mess, no residue and no odour
Applications
Bonding plastic and wood trim for cabinets;Assemble point-of-purchase displays;Seal pocket folders;Bond mat board in picture frames and dust covers;Splice paper, films, and foils;General purpose bindery attachment;Mounting promotional items and posters
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 177x233x341 mm |
|---|---|
| Package weight | 7238 g |
| Width | 12 mm |
| Length | 33 m |
| Material | high strength acrylic adhesive (adhesive), glassine paper (liner) |
| Thickness | 0.13 mm |
| Colour | colourless |
| Tape type | transfer tape |
Show UNSPSC/ECL@SS
£ 17.39 excl. VAT
/ Each
£ 20.87 incl. VAT
- Delivery usually within ( 13 ) days