SMC CDJ2B16-45-B AIR CYLINDER


SPECIAL JAPAN CDJ2B16-45-B cylinder

References
smc:CDJ2B16-45-B
rubix:106A6849
brand logo
brand logo
Technical specifications
TypeDouble Acting (D/A)

Product details : SMC CDJ2B16-45-B AIR CYLINDER


SMC launches a new range of cylindrical-body pneumatic cylinders: the CM2-Z series. This new model considerably reduces assembly time as well as maintenance costs, thanks to the position of the sensor, which can be changed by loosening a simple screw. The addition of a transparent detector holder provides better visibility of the detector's status. This series also offers greater flexibility, with the option of threaded or tapped shafts. When space is at a premium, you can opt for a threaded rod end (up to 29 mm shorter) and/or a short-bottom model (up to 16 mm shorter). With a wide choice of mounting fixtures, the CM2-Z Series also offers greater mounting flexibility, making it ideal for pick-and-place, positioning and clamping applications.

Technical specifications


Attributes
TypeDouble Acting (D/A)
Show UNSPSC/ECL@SS
Ā£ 44.02 excl. VAT
/ Each
Ā£ 52.82 incl. VAT
  • Delivery usually within ( 6 ) days