FESTO 164053 FLAT CYLINDER DZF-40-10-P-A


DZF Flat Cylinder

References
festo:DZF-40-10-P-A
rubix:109A3802
manufacturer :164053
ean:4052568136574
DZF-40-10-P-A Flat cylinder
brand logo
Technical specifications
TypeDZF Flat Cylinder, metric
See all Specifications

Product details : FESTO 164053 FLAT CYLINDER DZF-40-10-P-A


Flat cylinder DZF-40-10-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=10 mm, Piston diameter=(* 40 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,6 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight509,52Ā g
TypeDZF Flat Cylinder, metric
Show UNSPSC/ECL@SS
Ā£ 234.26 excl. VAT
/ Each
Ā£ 281.11 incl. VAT
  • Delivery usually within ( 2 ) days