FESTO 8022567 ELECTRIC DRIVE


Other pneumatic drive Festo

References
festo:ESBF-BS-32-300-10P
rubix:391A1932
manufacturer :8022567
ean:4052568278243

Product details : FESTO 8022567 ELECTRIC DRIVE


electric cylinder ESBF-BS-32-300-10P With ball screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=300 mm, Size=32, Stroke=300 mm, Piston rod thread=M10x1,25, Reversing backlash=40 µm

Technical specifications


Attributes
No attributes to display for this product
£ 823.27 excl. VAT
/ Each
£ 987.92 incl. VAT
  • Usually arrives within 14 working days