MARKAL MPAINTSTIK WHITE 81920
Solid paint crayon for annealing and heat-treating
See technical informationReferences
Markal:81920
Rubix:125A5349
EAN:0048615865164



Product details : MARKAL MPAINTSTIK WHITE 81920
Ideal for annealing and heat-treating operations, the M® and M-10® Paintstiks mark at room temperature and withstand temperatures up to 1800°F (982°C).
Strengths
Marks will withstand immediate quenching in water or oilIdeal for welds, ingots, castings, forgings, and other annealed partsM® Paintstik® withstands 1600°F (871°C)M-10® Paintstik® withstands 1800°F (982°)Durable marks will not rub off, allowing for long-lasting identification
Applications
Forge and casting foundriesSteel mills and warehousesWeldingHeat-treating industry
Technical specifications
Attributes
| Package weight | 0,45 g |
|---|---|
| Colour | white |
| Tip type | round |
| Type of marking | permanent |
| Tip size | 17 mm |
Show UNSPSC/ECL@SS
£ 42.19 excl. VAT
/ Each
£ 50.63 incl. VAT
- Usually arrives within 14 working days
