DADB bellows
Diameter | 40 mm |
---|---|
Material | pa-reinforced, nbr, high-alloy stainless steel |
Minimum length | 176 mm |
Logistic Weight | 150,75 g |
---|---|
Diameter | 40 mm |
Material | pa-reinforced, nbr, high-alloy stainless steel |
Minimum length | 176 mm |
Maximum length | 250 mm |
Delivery usually within ( 16 ) days