References
Festo:EAHM-L2-M8-80
Rubix:390A9360
Manufacturer :567497
EAN:4052568057831

Documents
Product details : FESTO 567497 SCREW KIT
Screw kit EAHM-L2-M8-80 Assembly Position=Any, Corrosion resistance classification CRC=1, Materials note=Conforms to RoHS, Screw material data=(* Steel, * Galvanised)
Screw kit EAHM-L2-M8-80 Installation position=any, Corrosion resistance class KBK=1, Material note=RoHS compliant, Material information screws=(* steel, * zinc-plated)
Technical specifications
Attributes
| Logistic Weight | 141,1 g |
|---|---|
| Type | screw kit eahm |
Show UNSPSC/ECL@SS
£ 10.78 excl. VAT
/ Each
£ 12.94 incl. VAT
- Delivery usually within ( 2 ) days