Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 558020 MOTOR FLANGE
FESTO 558020 MOTOR FLANGE
Pneumatic cylinders and actuators - Accessory Festo
References
festo:
EAMF-A-48A-100A
rubix:
390A9574
manufacturer :
558020
ean:
4052568204532
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 558020 MOTOR FLANGE
Motor flange EAMF-A-48A-100A Size=48, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
Logistic Weight
580,86
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.93
excl. VAT
/
Each
£
117.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 539912 ADAPTER KIT
SMC JAF63-18-150 FLOATING JOINT
MATARA CB-80-PIN FEMALE REAR CLEVIS INCLUDING PIN TO SUIT 80 BORE ISO/
FESTO 548104 INDEXING CONVERSION KIT
CAMOZZI L4140 REAR TRUNNION MALE 40MM BORE
FESTO 1456611 AXIAL KIT
FESTO 14876 FOOT MOUNTING HZB-40
FESTO 541693 STOP KYC-32
SMC L5080 FOOT
FESTO 1735057 ADAPTER KIT
SMC CM2B20-75Z AIR CYLINDER
FESTO 163529 TRUNNION MOUNTING KIT DAMT-V1-80-A
AVENTICS 1821038241
FESTO 8161907 ADAPTER KIT
FESTO 8072771 HOLDING BRAKE