References
Festo:EAMF-A-28D-40P
Rubix:390A9543
Manufacturer :1982014
EAN:4052568109028

Documents
Product details : FESTO 1982014 MOTOR FLANGE
Motor flange EAMF-A-28D-40P Size=28, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
motor flange EAMF-A-28D-40P installation position=any, storage temperature=-25 - 60 °C, relative humidity=0 - 95 %, ambient temperature=-10 - 60 °C, product weight=51 g
Technical specifications
Attributes
| Logistic Weight | 53,7 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 59.63 excl. VAT
/ Each
£ 71.56 incl. VAT
- Delivery usually within ( 6 ) days