References
Festo:EAMF-A-38B-40A
Rubix:390A9557
Manufacturer :558175
EAN:4052568096762

Documents
Product details : FESTO 558175 MOTOR FLANGE
Motor flange EAMF-A-38B-40A Size=38, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-38B-40A Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Ambient temperature=-10 - 60 °C, Interface code Motor In=40A
Technical specifications
Attributes
| Logistic Weight | 43,2 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 54.55 excl. VAT
/ Each
£ 65.46 incl. VAT
- Delivery usually within ( 6 ) days