References
Festo:EAMF-A-48B-55A
Rubix:390A9581
Manufacturer :558177
EAN:4052568096786

Documents
Product details : FESTO 558177 MOTOR FLANGE
Motor flange EAMF-A-48B-55A Size=48, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-48B-55A Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Ambient temperature=-10 - 60 °C, Interface code Motor In=55A
Technical specifications
Attributes
| Logistic Weight | 83,31 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 57.58 excl. VAT
/ Each
£ 69.10 incl. VAT
- Delivery usually within ( 6 ) days