References
Festo:EAMH-145-25-C34-P
Rubix:390A9644
Manufacturer :1354110
EAN:4052568230913

Documents
Product details : FESTO 1354110 CLAMPING SLEEVE
Clamping sleeve EAMH-145-25-C34-P Size=145, Assembly Position=Any, Max. speed=4000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Clamping sleeve EAMH-145-25-C34-P Size=145, Mounting position=any, Max. speed=4000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 204,36 g |
|---|---|
| Type | clamping sleeve eamh |
Show UNSPSC/ECL@SS
£ 118.88 excl. VAT
/ Each
£ 142.66 incl. VAT
- Delivery usually within ( 6 ) days